https://www.bdiexpress.com/medias/INDKURHOSEXX-PVC-CTCLR-K7130-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzV8aW1hZ2UvanBlZ3xhREZrTDJnNE9TOHhNREF5T0RVek9Ea3lNRGs1TUM5SlRrUkxWVkpJVDFORldGaGZVRlpEWDBOVVEweFNYMHMzTVRNd1h6TXdNSGd6TURBdWFuQm58MDEzMTU0MDlhZTY1ZjdlZjhiYjEyZTNhYzgwMWEwNzI1MzY5Y2YyMDA4ZDc3NGI0MDY4MWM0NTUyYWFhMzM0ZQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-PVC-CTCLR-K7130-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzV8aW1hZ2UvanBlZ3xhREZrTDJnNE9TOHhNREF5T0RVek9Ea3lNRGs1TUM5SlRrUkxWVkpJVDFORldGaGZVRlpEWDBOVVEweFNYMHMzTVRNd1h6TXdNSGd6TURBdWFuQm58MDEzMTU0MDlhZTY1ZjdlZjhiYjEyZTNhYzgwMWEwNzI1MzY5Y2YyMDA4ZDc3NGI0MDY4MWM0NTUyYWFhMzM0ZQ
KURIYAMA
KURIYAMA
K7130-06X100
KURIYAMA KURIYAMA
Description
K7130-06X100 FOOD/BEVERAGE VAC HOSE ; 3/8" IDX0.625" ODX100' CRYSTAL CLR PVC
Food and Beverage; 3/8" Inside Diameter; 5/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 150 PSI - 10 Bar Operating Pressure
Part #
K7130-06X100
BDI #
21443420
Details
203.94
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K7130-06X100/p/21443420
Your Price
$ 203.94 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.06
EAN
0082235304133
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
150 PSI | 10 Bar
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 80 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Manufacturer Item Number
K7130-06X100
Weight / LBS
13
Long Description
Food and Beverage; 3/8" Inside Diameter; 5/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

