Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K7160-24X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-K7160-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTF8aW1hZ2UvanBlZ3xhR1kzTDJnd09DOHhNVEF3TXpVMU9EQTJPREkxTkM5SlRrUkxWVkpJVDFORldGaGZTemN4TmpCZlEweFNYek13TUhnek1EQXVhbkJufGY3OTk3NmYyM2FmNDIxY2RlYTNhMmY5MzIzNDQ3NWFmNTU2NTc3NTZkYWRiMWEyNjU3MWE3MDQ3YzFiZWRhYTg
27324008 Hoses 

KURIYAMA KURIYAMA

K7160-24X100

Description

K7160-24X100 FOOD & BEV VAC/TRANS HOSE ; 1-1/2" ID 1.86" OD 100' CRYSTAL CLR PVC

Food and Beverage Hose; 1-1/2" Inside Diameter; 1.86" Outside Diameter; PVC Inner Material; Crystal Clear; 50 PSI | 3 Bar Operating Pressure

Part #

K7160-24X100

BDI #
27324008

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Food and Beverage | Vacuum
Inner Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Full Vacuum Line | Industrial Vacuum Pump | Air and Water Supply Line | Car Wash | Coolant Line | Air Breathing Line | Pneumatic Part Transfer | Deionized Water System
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
6" Minimum Bend Radius | Helically-Wound Spring Steel Wire | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://kuriyama.com
Long Description
Food and Beverage Hose; 1-1/2" Inside Diameter; 1.86" Outside Diameter; PVC Inner Material; Crystal Clear; 50 PSI | 3 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.86 Inch | 47.244 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh