Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K7160-24X50 https://www.bdiexpress.com/medias/INDKURHOSEXX-PVC-CTCLR-K7130-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzV8aW1hZ2UvanBlZ3xhREZrTDJnNE9TOHhNREF5T0RVek9Ea3lNRGs1TUM5SlRrUkxWVkpJVDFORldGaGZVRlpEWDBOVVEweFNYMHMzTVRNd1h6TXdNSGd6TURBdWFuQm58MDEzMTU0MDlhZTY1ZjdlZjhiYjEyZTNhYzgwMWEwNzI1MzY5Y2YyMDA4ZDc3NGI0MDY4MWM0NTUyYWFhMzM0ZQ
21443428 Hoses 

KURIYAMA KURIYAMA

K7160-24X50

Description

K7160-24X50 FOOD/BEVERAGE VAC HOSE ; 1-1/2" IDX1.86" ODX50' CRYSTAL CLR PVC

Air and Multipurpose; 1-1/2" Inside Diameter; 1.86" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 50 PSI - 3 Bar Operating Pressure

Part #

K7160-24X50

BDI #
21443428

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

433.63 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 433.63 / REEL
$ 434.00 / REEL
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.26
EAN
0082235304116
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Item Number
K7160-24X50
Weight / LBS
29
Long Description
Air and Multipurpose; 1-1/2" Inside Diameter; 1.86" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 50 PSI - 3 Bar Operating Pressure
Outside Diameter
1.86 Inch | 47.244 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh