https://www.bdiexpress.com/medias/INDKURHOSEXX-PVC-CTCLR-K7300-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MzB8aW1hZ2UvanBlZ3xhRGMxTDJoak5pOHhNREF5T0RVMU1ETTRPVGM1TUM5SlRrUkxWVkpJVDFORldGaGZVRlpEWDBOVVEweFNYMHMzTXpBd1h6TXdNSGd6TURBdWFuQm58N2Y4MTM1OWQwOWEyNzk4MDcwZmUxMmYxOTM3YTkyNWFmMGYyMWViNTMyZGMyOGM2YzVkZTI4ZDNjYzkwODg1Mg
https://www.bdiexpress.com/medias/INDKURHOSEXX-PVC-CTCLR-K7300-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MzB8aW1hZ2UvanBlZ3xhRGMxTDJoak5pOHhNREF5T0RVMU1ETTRPVGM1TUM5SlRrUkxWVkpJVDFORldGaGZVRlpEWDBOVVEweFNYMHMzTXpBd1h6TXdNSGd6TURBdWFuQm58N2Y4MTM1OWQwOWEyNzk4MDcwZmUxMmYxOTM3YTkyNWFmMGYyMWViNTMyZGMyOGM2YzVkZTI4ZDNjYzkwODg1Mg
KURIYAMA
KURIYAMA
K7300-12X50
KURIYAMA KURIYAMA
Description
K7300-12X50 VACUUM/PRESSURE HOSE ; 3/4" ID MUST ORDER IN 50FT INCREMENTS
Air and Multipurpose; 3/4" Inside Diameter; 1.196" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 225 PSI - 16 Bar Operating Pressure
Part #
K7300-12X50
BDI #
21443432
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K7300-12X50/p/21443432
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.18
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
15 To 150 Deg F
Operating Pressure
225 PSI | 16 Bar
Typical Use
Liquid Food Transfer | Vacuum | Water Transfer
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 112 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Manufacturer Item Number
K7300-12X100
Weight / LBS
40
Long Description
Air and Multipurpose; 3/4" Inside Diameter; 1.196" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 225 PSI - 16 Bar Operating Pressure
Outside Diameter
1.196 Inch | 30.378 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

