https://www.bdiexpress.com/medias/INDKURHOSEXX-K9593-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzN3xpbWFnZS9qcGVnfGFEVTFMMmd4WkM4eE1UQXdNelUxT0RZMU9EQTNPQzlKVGtSTFZWSklUMU5GV0ZoZlN6azFPVE5mUWt4TFh6TXdNSGd6TURBdWFuQm58Y2MwMGY2MmJmZDQwNTI5MTY0NjkzYWRkYzU1YjVkYjVjZTQwMzhlMzAzOWYxOTQyZjUwZDkxMGEyNWQ2Nzk3Yg
https://www.bdiexpress.com/medias/INDKURHOSEXX-K9593-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzN3xpbWFnZS9qcGVnfGFEVTFMMmd4WkM4eE1UQXdNelUxT0RZMU9EQTNPQzlKVGtSTFZWSklUMU5GV0ZoZlN6azFPVE5mUWt4TFh6TXdNSGd6TURBdWFuQm58Y2MwMGY2MmJmZDQwNTI5MTY0NjkzYWRkYzU1YjVkYjVjZTQwMzhlMzAzOWYxOTQyZjUwZDkxMGEyNWQ2Nzk3Yg
KURIYAMA
KURIYAMA
K9593-24X120
KURIYAMA KURIYAMA
Description
K9593-24X120 REINFORCED S/D HOSE ; OIL RESIST 1-1/2"X120'
Suction and Discharge Hose; 1-1/2" Inside Diameter; 2.03" Outside Diameter; PVC | Polyurethane Inner Material; PVC | Polyurethane Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
K9593-24X120
BDI #
24459502
Details
2714.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K9593-24X120/p/24459502
Your Price
$ 2,714.05 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.41
EAN
0082235320976
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC | Polyurethane
Outer Material
PVC | Polyurethane
Color
Black
Operating Temperature Range
-5 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Batch Plant | Constant Flex | Liquid Chemical Handling | Mining | Oil Field Water Hauling | Slurry | Tank Truck
Price Unit
FT
Package Quantity
120FT
Order in Multiples of
120FT
Minimum Order Quantity
120 FEET
Inch - Metric
Inch
Other Features
5.5" Minimum Bend Radius | High Tensile Strength Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Long Description
Suction and Discharge Hose; 1-1/2" Inside Diameter; 2.03" Outside Diameter; PVC | Polyurethane Inner Material; PVC | Polyurethane Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.03 Inch | 51.562 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

