Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LKC500X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-LKC-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwODF8aW1hZ2UvanBlZ3xhRFUyTDJnNE55OHhNVEF3TXpVMU9UWTNNemc0Tmk5SlRrUkxWVkpJVDFORldGaGZURXREWDBOTVVsOHpNREI0TXpBd0xtcHdad3wzYWQzNjQ2ZTlmYmVjNGNlOWZlYTcxYzVhOWY0YTdjNTY5M2Y3YjQ0Y2I1ZGQ1ODk2M2U1NTA2OTI2NzliYmNj
24459994 Hoses 

KURIYAMA KURIYAMA

LKC500X100

Description

LKC500X100 DUCTING HOSE ; LAWN KING 5"X100' PVC CLR

Material Handling Hose; 5" Inside Diameter; 5.55" Outside Diameter; PVC Inner Material; Clear; 7 PSI | 0.5 Bar Operating Pressure

Part #

LKC500X100

BDI #
24459994

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2174.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,174.33 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
0.49
EAN
0082235307772
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-20 To 150 Deg F
Operating Pressure
7 PSI | 0.5 Bar
Typical Use
Dust Collection | Lawn and Leaf Collection
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
5" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
93
Long Description
Material Handling Hose; 5" Inside Diameter; 5.55" Outside Diameter; PVC Inner Material; Clear; 7 PSI | 0.5 Bar Operating Pressure
Outside Diameter
5.55 Inch | 140.97 Millimeter
Inside Diameter
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh