KURIYAMA
KURIYAMA
LKC800X50
KURIYAMA KURIYAMA
Description
LKC800X50 DUCTING HOSE ; LAWN KING 8"X50' PVC CLR
Material Handling Hose; 8" Inside Diameter; 8.63" Outside Diameter; PVC Inner Material; Clear; 4 PSI | 0.3 Bar Operating Pressure
Part #
LKC800X50
BDI #
24460002
Details
1761.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/LKC800X50/p/24460002
Your Price
$ 1,761.30 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
0.91
EAN
0082235306373
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-20 To 150 Deg F
Operating Pressure
4 PSI | 0.3 Bar
Typical Use
Dust Collection | Lawn and Leaf Collection
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
8" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
100
Long Description
Material Handling Hose; 8" Inside Diameter; 8.63" Outside Diameter; PVC Inner Material; Clear; 4 PSI | 0.3 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
8.63 Inch | 219.202 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



