https://www.bdiexpress.com/medias/INDKURHOSEXX-MULCH-ORNG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjJ8aW1hZ2UvanBlZ3xhR1F6TDJnMVlTOHhNVEF3TXpVMk1EZ3lNRGMyTmk5SlRrUkxWVkpJVDFORldGaGZUVlZNUTBoZlQxSk9SMTh6TURCNE16QXdMbXB3Wnd8YTBjNjhjOGFmNjg5YzFhNTE2MzdlY2FjOWYzYTMxMTBhYTgzZjg5NjczZTk4YTEyZjZiOTZjMzRkY2EwYjY2Mw
https://www.bdiexpress.com/medias/INDKURHOSEXX-MULCH-ORNG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjJ8aW1hZ2UvanBlZ3xhR1F6TDJnMVlTOHhNVEF3TXpVMk1EZ3lNRGMyTmk5SlRrUkxWVkpJVDFORldGaGZUVlZNUTBoZlQxSk9SMTh6TURCNE16QXdMbXB3Wnd8YTBjNjhjOGFmNjg5YzFhNTE2MzdlY2FjOWYzYTMxMTBhYTgzZjg5NjczZTk4YTEyZjZiOTZjMzRkY2EwYjY2Mw
KURIYAMA
KURIYAMA
MULCH500X100
KURIYAMA KURIYAMA
Description
MULCH500X100 MATERIAL HANDLING HOSE ; TIGERFLEX MULCH 5"X100' PVC
Material Handling Hose; 5" Inside Diameter; 5.61" Outside Diameter; PVC Inner Material; Orange; 30 PSI | 2.1 Bar Operating Pressure
Part #
MULCH500X100
BDI #
24460312
Details
2261.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/MULCH500X100/p/24460312
Your Price
$ 2,261.88 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.79
EAN
0082235310257
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Orange
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
14" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
175
Long Description
Material Handling Hose; 5" Inside Diameter; 5.61" Outside Diameter; PVC Inner Material; Orange; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.61 Inch | 142.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

