https://www.bdiexpress.com/medias/INDKURHOSEXX-NDH-BLK-ORNG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc4NHxpbWFnZS9qcGVnfGFEbGhMMmd3TlM4eE1UQXdNelUyTVRJeE16azRNaTlKVGtSTFZWSklUMU5GV0ZoZlRrUklYMEpNUzE5UFVrNUhYek13TUhnek1EQXVhbkJufDRlM2YyYjVlNWI5ZTc4ZjM2OTM4YmNjNmM1N2Y1ZWRkMTkxODM2ODJmNjJhOGJjNmQ1ZjFmNzIwNGRkNDYzY2U
https://www.bdiexpress.com/medias/INDKURHOSEXX-NDH-BLK-ORNG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc4NHxpbWFnZS9qcGVnfGFEbGhMMmd3TlM4eE1UQXdNelUyTVRJeE16azRNaTlKVGtSTFZWSklUMU5GV0ZoZlRrUklYMEpNUzE5UFVrNUhYek13TUhnek1EQXVhbkJufDRlM2YyYjVlNWI5ZTc4ZjM2OTM4YmNjNmM1N2Y1ZWRkMTkxODM2ODJmNjJhOGJjNmQ1ZjFmNzIwNGRkNDYzY2U
KURIYAMA
KURIYAMA
NDH404X20
KURIYAMA KURIYAMA
Description
NDH404X20 DROP HOSE ; POR TIGERDROP NDH 4"X20'
Fuel Transfer Hose; 4.04" Inside Diameter; 4.78" Outside Diameter; NBR Inner Material; Polyester | PVC Outer Material; Orange; 65 PSI | 4.5 Bar Operating Pressure
Part #
NDH404X20
BDI #
24460464
Details
695.25
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/NDH404X20/p/24460464
Your Price
$ 695.25 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
38
EAN
0082235315129
Product Group - BDI
F02192
Type of Hose
Fuel Transfer
Inner Material
NBR
Outer Material
Polyester | PVC
Color
Orange
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
65 PSI | 4.5 Bar
Typical Use
Tank Truck
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
8" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Fuel Transfer
Manufacturer URL
https://kuriyama.com
Weight / LBS
40
Long Description
Fuel Transfer Hose; 4.04" Inside Diameter; 4.78" Outside Diameter; NBR Inner Material; Polyester | PVC Outer Material; Orange; 65 PSI | 4.5 Bar Operating Pressure
Inside Diameter
4.04 Inch | 102.616 Millimeter
Outside Diameter
4.78 Inch | 121.412 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


