https://www.bdiexpress.com/medias/INDKURHOSEXX-OFAQ-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyMnxpbWFnZS9qcGVnfGFETm1MMmcxWkM4eE1UQXdNelUyTWpBd01EUXhOQzlKVGtSTFZWSklUMU5GV0ZoZlQwWkJVVjlDVEZWZk16QXdlRE13TUM1cWNHY3w0M2U3ODQ2YjkyYmYxN2FmZDRlMTNiMDllNzk3NDg0ZDEyZWEwNTQ1NTZmMDM4NWQxODE2Nzg0NmQ5NmZmZGIy
https://www.bdiexpress.com/medias/INDKURHOSEXX-OFAQ-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyMnxpbWFnZS9qcGVnfGFETm1MMmcxWkM4eE1UQXdNelUyTWpBd01EUXhOQzlKVGtSTFZWSklUMU5GV0ZoZlQwWkJVVjlDVEZWZk16QXdlRE13TUM1cWNHY3w0M2U3ODQ2YjkyYmYxN2FmZDRlMTNiMDllNzk3NDg0ZDEyZWEwNTQ1NTZmMDM4NWQxODE2Nzg0NmQ5NmZmZGIy
KURIYAMA
KURIYAMA
OFAQ-200X200
KURIYAMA KURIYAMA
Description
OFAQ-200X200 PRTBL WATER DISCHARGE HOSE ; PU AQUA NSF61 2"X200'
Water Discharge Hose; 2.059" Inside Diameter; 2.209" Outside Diameter; Polyurethane Inner Material; Blue; 240 PSI | 16.5 Bar Operating Pressure
Part #
OFAQ-200X200
BDI #
24460592
Details
2251.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/OFAQ-200X200/p/24460592
Your Price
$ 2,251.58 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.12
EAN
0082235320948
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
Polyurethane
Color
Blue
Operating Temperature Range
-58 To 122 Deg F
Operating Pressure
240 PSI | 16.5 Bar
Typical Use
Ship/Boat | Liquid and Powder Food Transfer
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
0.075" Wall Thickness
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
52
Long Description
Water Discharge Hose; 2.059" Inside Diameter; 2.209" Outside Diameter; Polyurethane Inner Material; Blue; 240 PSI | 16.5 Bar Operating Pressure
Inside Diameter
2.059 Inch | 52.299 Millimeter
Outside Diameter
2.209 Inch | 56.109 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

