https://www.bdiexpress.com/medias/INDKURHOSEXX-OFDG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MnxpbWFnZS9qcGVnfGFHRmpMMmcyTVM4eE1UQXdNelUyTWpFNU56QXlNaTlKVGtSTFZWSklUMU5GV0ZoZlQwWkVSMTlIVWs1Zk16QXdlRE13TUM1cWNHY3wxZTgyNDgxYjJkYzYxOGU1YjRkNWJiOTY4NWVlZTliNDJjZTZlN2ViZDI2ODJlNDM5ZDlkNjc2NTQ5MTkxMmI5
https://www.bdiexpress.com/medias/INDKURHOSEXX-OFDG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MnxpbWFnZS9qcGVnfGFHRmpMMmcyTVM4eE1UQXdNelUyTWpFNU56QXlNaTlKVGtSTFZWSklUMU5GV0ZoZlQwWkVSMTlIVWs1Zk16QXdlRE13TUM1cWNHY3wxZTgyNDgxYjJkYzYxOGU1YjRkNWJiOTY4NWVlZTliNDJjZTZlN2ViZDI2ODJlNDM5ZDlkNjc2NTQ5MTkxMmI5
KURIYAMA
KURIYAMA
OFDG-550X660
KURIYAMA KURIYAMA
Description
OFDG-550X660 DRAG HOSE ; OROFLEX 5-1/2" GREEN POLYURETHANE
Manure Drag Hose; 5.571" Inside Diameter; 5.871" Outside Diameter; Polyurethane Inner Material; Green; 175 PSI | 12 Bar Operating Pressure
Part #
OFDG-550X660
BDI #
24460614
Details
16566.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/OFDG-550X660/p/24460614
Your Price
$ 16,566.52 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.51
EAN
0082235321094
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
Polyurethane
Color
Green
Operating Temperature Range
-58 To 150 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Irrigation Feeding Line | Traveler Irrigator | Transport Line
Price Unit
COIL
Package Quantity
660FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 660 FEET
Inch - Metric
Inch
Other Features
0.15" Wall Thickness | Manure Drag
Category - BDI
Hose
Noun
Hose
Keyword String
Manure Drag
Manufacturer URL
https://kuriyama.com
Weight / LBS
1.28
Long Description
Manure Drag Hose; 5.571" Inside Diameter; 5.871" Outside Diameter; Polyurethane Inner Material; Green; 175 PSI | 12 Bar Operating Pressure
Outside Diameter
5.871 Inch | 149.123 Millimeter
Inside Diameter
5.571 Inch | 141.503 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

