https://www.bdiexpress.com/medias/INDKURHOSEXX-OFTR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzMXxpbWFnZS9qcGVnfGFEUmtMMmcyWmk4eE1UQXdNelUyTWpVNU1ESXpPQzlKVGtSTFZWSklUMU5GV0ZoZlQwWlVVbDlDVEV0Zk16QXdlRE13TUM1cWNHY3wxNDU2Zjk5NmM1ZmU2NDkwY2NkYjk4YjlmOTE3NWFmMDI4MjgzNzViOTVhNzhhOGQ5ZTM4NmRiYzViMGI4ODhm
https://www.bdiexpress.com/medias/INDKURHOSEXX-OFTR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzMXxpbWFnZS9qcGVnfGFEUmtMMmcyWmk4eE1UQXdNelUyTWpVNU1ESXpPQzlKVGtSTFZWSklUMU5GV0ZoZlQwWlVVbDlDVEV0Zk16QXdlRE13TUM1cWNHY3wxNDU2Zjk5NmM1ZmU2NDkwY2NkYjk4YjlmOTE3NWFmMDI4MjgzNzViOTVhNzhhOGQ5ZTM4NmRiYzViMGI4ODhm
KURIYAMA
KURIYAMA
OFTR-1200X660
KURIYAMA KURIYAMA
Description
OFTR-1200X660 DISCHARGE HOSE ; OROFLEX TERRAIN 12"X660' PVC/NITRILE RBR
Discharge Hose; 12.106" Inside Diameter; 12.476" Outside Diameter; Polyurethane Inner Material; Black; 175 PSI | 12 Bar Operating Pressure
Part #
OFTR-1200X660
BDI #
24460620
Details
45750.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/OFTR-1200X660/p/24460620
Your Price
$ 45,750.54 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.91
EAN
0082235321899
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
Polyurethane
Color
Black
Operating Temperature Range
-58 To 150 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Frac Solution | Drinking Water Transfer | Emergency Water Supply | Mining | Sewer and Water Transfer | Ship and Boat
Price Unit
COIL
Package Quantity
660FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 660 FEET
Inch - Metric
Inch
Other Features
0.185" Wall Thickness
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
2263.8
Long Description
Discharge Hose; 12.106" Inside Diameter; 12.476" Outside Diameter; Polyurethane Inner Material; Black; 175 PSI | 12 Bar Operating Pressure
Inside Diameter
12.106 Inch | 307.492 Millimeter
Outside Diameter
12.476 Inch | 316.89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

