https://www.bdiexpress.com/medias/INDKURHOSEXX-ORV-ORNG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM2MXxpbWFnZS9qcGVnfGFERmlMMmczT1M4eE1UQXdNelUyTWpnMU1qTTRNaTlKVGtSTFZWSklUMU5GV0ZoZlQxSldYMDlTVGtkZk16QXdlRE13TUM1cWNHY3w5OTM4YjNjMjQ2Y2ExMDgzZTkyYmViOTEyYmM4Mzc2NjU1NmE1NGVhMzZkMzhlYjg3MjQ4OWFkOGZhOTFlODg5
https://www.bdiexpress.com/medias/INDKURHOSEXX-ORV-ORNG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM2MXxpbWFnZS9qcGVnfGFERmlMMmczT1M4eE1UQXdNelUyTWpnMU1qTTRNaTlKVGtSTFZWSklUMU5GV0ZoZlQxSldYMDlTVGtkZk16QXdlRE13TUM1cWNHY3w5OTM4YjNjMjQ2Y2ExMDgzZTkyYmViOTEyYmM4Mzc2NjU1NmE1NGVhMzZkMzhlYjg3MjQ4OWFkOGZhOTFlODg5
KURIYAMA
KURIYAMA
ORV300X100
KURIYAMA KURIYAMA
Description
ORV300X100 SUCTION HOSE ; 3"X3.41" ODX100' POLYURETHANE
Suction Hose; 3" Inside Diameter; 3.41" Outside Diameter; PVC Inner Material; Orange; 65 PSI | 4.5 Bar Operating Pressure
Part #
ORV300X100
BDI #
22453351
Details
1627.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/ORV300X100/p/22453351
Your Price
$ 1,627.40 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
49.44
EAN
0082235307449
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Orange
Operating Temperature Range
5 To 150 Deg F
Operating Pressure
65 PSI | 4.5 Bar
Typical Use
Environmental Cleanup | Oil Skimming | Oil Slurry
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
10" Minimum Bend Radius | Oil Resistant
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
109
Long Description
Suction Hose; 3" Inside Diameter; 3.41" Outside Diameter; PVC Inner Material; Orange; 65 PSI | 4.5 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.41 Inch | 86.614 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

