https://www.bdiexpress.com/medias/INDKURHOSEXX-PF354-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyM3xpbWFnZS9qcGVnfGFEQm1MMmczWWk4eE1UQXdNell5TlRBM09EZ3hOQzlKVGtSTFZWSklUMU5GV0ZoZlVFWXpOVFJmUWt4TFh6TXdNSGd6TURBdWFuQm58NTJlZjdiZDJkNjU3ZGY5YWUxOTg0NDI5MTQ1OTRjNGMyMDZlNzIxM2JmMWY3ZjA3NDg4NTFhZDNjZGQxNTVkZQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-PF354-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyM3xpbWFnZS9qcGVnfGFEQm1MMmczWWk4eE1UQXdNell5TlRBM09EZ3hOQzlKVGtSTFZWSklUMU5GV0ZoZlVFWXpOVFJmUWt4TFh6TXdNSGd6TURBdWFuQm58NTJlZjdiZDJkNjU3ZGY5YWUxOTg0NDI5MTQ1OTRjNGMyMDZlNzIxM2JmMWY3ZjA3NDg4NTFhZDNjZGQxNTVkZQ
KURIYAMA
KURIYAMA
PF354-02BX
KURIYAMA KURIYAMA
Description
PF354-02BX HYDRAULIC HOSE ; R7 NYLON BLACK 1/8"-50'
Hydraulic Hose; 1/8" Inside Diameter; 0.322" Outside Diameter; Nylon Inner Material; Polyurethane Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Part #
PF354-02BX
BDI #
24460748
Details
94.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PF354-02BX/p/24460748
Your Price
$ 94.76 / REEL
$ 95.00 / REEL BDIExpress
$ 95.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.01
EAN
0082235314474
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Industrial Equipment and Vehicles | Construction | Agriculture | Material Handling
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
1.5
Long Description
Hydraulic Hose; 1/8" Inside Diameter; 0.322" Outside Diameter; Nylon Inner Material; Polyurethane Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Inside Diameter
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.322 Inch | 8.179 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

