https://www.bdiexpress.com/medias/INDKURHOSEXX-PF354NC-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk3NnxpbWFnZS9qcGVnfGFETmxMMmczTkM4eE1UQXdNell5TlRJM05UUXlNaTlKVGtSTFZWSklUMU5GV0ZoZlVFWXpOVFJPUTE5UFVrZGZNekF3ZURNd01DNXFjR2N8ZDZkMDZmNmE5YTQ5ZWM4YzllMmIxMzhiYzJkOTJkNjI2NWZiM2EwZGVhYjBkNWE0Nzc2NWFkMTVkNTBlMzdmYg
https://www.bdiexpress.com/medias/INDKURHOSEXX-PF354NC-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk3NnxpbWFnZS9qcGVnfGFETmxMMmczTkM4eE1UQXdNell5TlRJM05UUXlNaTlKVGtSTFZWSklUMU5GV0ZoZlVFWXpOVFJPUTE5UFVrZGZNekF3ZURNd01DNXFjR2N8ZDZkMDZmNmE5YTQ5ZWM4YzllMmIxMzhiYzJkOTJkNjI2NWZiM2EwZGVhYjBkNWE0Nzc2NWFkMTVkNTBlMzdmYg
KURIYAMA
KURIYAMA
PF354NC-02-250R
KURIYAMA KURIYAMA
Description
PF354NC-02-250R HYDRAULIC HOSE ; R7 NYLON ORN NONCOND 1/8"X250'
Hydraulic Hose; 1/8" Inside Diameter; 0.322" Outside Diameter; Nylon Inner Material; Polyurethane Outer Material; Orange; 3000 PSI | 210 Bar Operating Pressure
Part #
PF354NC-02-250R
BDI #
24460778
Details
437.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PF354NC-02-250R/p/24460778
Your Price
$ 437.75 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.01
EAN
0082235314498
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Polyurethane
Color
Orange
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Industrial Equipment and Vehicles | Construction | Agriculture | Material Handling
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
7.5
Long Description
Hydraulic Hose; 1/8" Inside Diameter; 0.322" Outside Diameter; Nylon Inner Material; Polyurethane Outer Material; Orange; 3000 PSI | 210 Bar Operating Pressure
Inside Diameter
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.322 Inch | 8.179 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

