Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PF367-03BX https://www.bdiexpress.com/medias/INDKURHOSEXX-PF367-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwN3xpbWFnZS9qcGVnfGFHVXdMMmcxWmk4eE1UQXdNell5TlRnMk5USTBOaTlKVGtSTFZWSklUMU5GV0ZoZlVFWXpOamRmUWt4TFh6TXdNSGd6TURBdWFuQm58NzcwNGRjZjM3NzNiYTk4NDhhY2UzMzkyZjhkM2QzYmQyNGE1NTkyNmUxMjc3NmQyZDhmMDQyZmY1Y2MyZDFlMQ
24460828 Hoses 

KURIYAMA KURIYAMA

PF367-03BX

Description

PF367-03BX HYDRAULIC HOSE ; R7 POLYESTR BLACK 3/16" X 50'

Hydraulic Hose; 3/16" Inside Diameter; 0.415" Outside Diameter; Polyester Inner Material; Polyurethane Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure

Part #

PF367-03BX

BDI #
24460828

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

143.17 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 143.17 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.02
EAN
0082235314507
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
3000 PSI | 210 Bar
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
2.5
Long Description
Hydraulic Hose; 3/16" Inside Diameter; 0.415" Outside Diameter; Polyester Inner Material; Polyurethane Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Outside Diameter
0.415 Inch | 10.541 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh