

KURIYAMA
KURIYAMA
PF367NC-04-250R
KURIYAMA KURIYAMA
Description
PF367NC-04-250R HYDRAULIC HOSE ; R7 PES ORN NONCOND 1/4" X 250'
Hydraulic Hose; 1/4" Inside Diameter; 0.496" Outside Diameter; Polyester Inner Material; Polyurethane Outer Material; Orange; 2750 PSI | 190 Bar Operating Pressure
Part #
PF367NC-04-250R
BDI #
24460862

Details
800.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PF367NC-04-250R/p/24460862
Your Price
$ 800.83 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.03
EAN
0082235314532
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Polyurethane
Color
Orange
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
2750 PSI | 190 Bar
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
15
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.496" Outside Diameter; Polyester Inner Material; Polyurethane Outer Material; Orange; 2750 PSI | 190 Bar Operating Pressure
Outside Diameter
0.496 Inch | 12.598 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh