

DIXON VALVE
DIXON VALVE
PGH100
DIXON VALVE DIXON VALVE
Description
PGH100 GARDEN HOSE ; 5/8" BLACK 100' LEAKPROOF CPLG
Water Hose; 5/8" Inside Diameter; 100' Length; Color Black; Connection Size GHT; Connection Type Female/Male; Cover Material Rubber; -40 to 400PSI Operating Pressure; EPDM Tube Material
Part #
PGH100
BDI #
19328395

Details
306.0851
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PGH100/p/19328395
Your Price
$ 306.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.818
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.dixonvalve.com
Product Detail
Water Hose
Product Specification
5/8" Inside Diameter; 100' Length; Color Black; Connection Size GHT; Connection Type Female/Male; Cover Material Rubber; -40 to 400PSI Operating Pressure; EPDM Tube Material
Long Description
Water Hose; 5/8" Inside Diameter; 100' Length; Color Black; Connection Size GHT; Connection Type Female/Male; Cover Material Rubber; -40 to 400PSI Operating Pressure; EPDM Tube Material