

COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
PR14-10B-B
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
PR14-10B-B FLEXICOIL HOSE ASSY ; 1/4" ID X 10' 1/4" MPT SWIVEL DARK
Air Hose; Dark Blue Color; Male/Male Connection Type; 1/4" Fitting Size; 2 Swivel Fitting Type; 10FT Hose Length; 1/4" Inner Diameter; 3/8" Nominal Outside Diameter; Polyurethane Tube Material
Part #
PR14-10B-B
BDI #
22202094

Details
37.8216
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PR14-10B-B/p/22202094
Your Price
$ 37.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131500
Weight / Kilogram
0.25
EAN
0029292446020
Product Group - BDI
F02192
Noun
Hose
Weight / LBS
0.41
Product Detail
Air Hose
Product Specification
Dark Blue Color; Male/Male Connection Type; 1/4" Fitting Size; 2 Swivel Fitting Type; 10FT Hose Length; 1/4" Inner Diameter; 3/8" Nominal Outside Diameter; Polyurethane Tube Material
Long Description
Air Hose; Dark Blue Color; Male/Male Connection Type; 1/4" Fitting Size; 2 Swivel Fitting Type; 10FT Hose Length; 1/4" Inner Diameter; 3/8" Nominal Outside Diameter; Polyurethane Tube Material