Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SR1SN-12X250 https://www.bdiexpress.com/medias/INDCTHHOSEXX-GR1SN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzOHxpbWFnZS9qcGVnfGFHUm1MMmc1TlM4NU16WTROak00TmpVeU5EUTJMbXB3Wnd8ODE0ODQ4NzRkNzNlZThkMTg3YmI5ZDFiZTFmOTkyOTZkYTcyMDViOWNkNmE1N2Y5NGM3YzdhMmY3ZmU0YjkxMg
17991771 Hoses 

CONTINENTAL CONTINENTAL

SR1SN-12X250

Description

SR1SN-12X250 HYDRAULIC HOSE ; 250FT/REEL

Hydraulic; 3/4" Inside Diameter; 1.1" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1530 PSI - 105 Bar Operating Pressure

Part #

20240251

BDI #
17991771

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.36 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 12.36 / Foot BDIExpress
QTY

Inventory

Total: 34

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.217
EAN
0037256361555
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1530 PSI | 105 Bar
Typical Use
Agricultural | Machine Tool | Mobile
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Burst Pressure 6120 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 9.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Internal Number
20240251
Weight / LBS
102.5
Long Description
Hydraulic; 3/4" Inside Diameter; 1.1" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1530 PSI - 105 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.1 Inch | 27.94 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh