CONTINENTAL
CONTINENTAL
SR5-16X50BX
CONTINENTAL CONTINENTAL
Description
SR5-16X50BX HYDRAULIC HOSE ; BLACK 800PSI 50FT/BOX
Hose; Hydraulic; 7/8" Inside Diameter; 1.24" Outside Diameter; Rubber Inner Material; Textile Outer Material; Black; 800 PSI - 55 Bar Operating Pressure
Part #
20266551
BDI #
19395683
Details
965.11
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR5-16X50BX/p/19395683
Your Price
$ 965.11 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.246
EAN
0037256382949
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Textile
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
800 PSI | 55 Bar
Typical Use
Air Brakes | Power Steering | Turbo Oil Lines | Tilt Cab Cylinders | Transmission Coolant | Filtration Line
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
3200 PSI Min Brust Pressure | 1 Braid of High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
23.5
Long Description
Hose; Hydraulic; 7/8" Inside Diameter; 1.24" Outside Diameter; Rubber Inner Material; Textile Outer Material; Black; 800 PSI - 55 Bar Operating Pressure
Inside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.24 Inch | 31.496 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



