https://www.bdiexpress.com/medias/INDKURHOSEXX-T341AA-T341AA-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgzMHxpbWFnZS9qcGVnfGFEWTVMMmhsWkM4eE1UQXdNelUyT0RZNE5UQTROaTlKVGtSTFZWSklUMU5GV0ZoZlZETTBNVUZCWDFRek5ERkJRVjh6TURCNE16QXdMbXB3Wnd8MDg3ODQzMWM0ODllNjA5MzllZTE5NTRlYmNiMGI4NGZkMmRmMTY0MjQ0NDk2YzdhMGE3ZWFmOTgxNTZiOWU1ZQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-T341AA-T341AA-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgzMHxpbWFnZS9qcGVnfGFEWTVMMmhsWkM4eE1UQXdNelUyT0RZNE5UQTROaTlKVGtSTFZWSklUMU5GV0ZoZlZETTBNVUZCWDFRek5ERkJRVjh6TURCNE16QXdMbXB3Wnd8MDg3ODQzMWM0ODllNjA5MzllZTE5NTRlYmNiMGI4NGZkMmRmMTY0MjQ0NDk2YzdhMGE3ZWFmOTgxNTZiOWU1ZQ
KURIYAMA
KURIYAMA
T341AA125X100
KURIYAMA KURIYAMA
Description
T341AA125X100 STEAM HOSE ; BLK CHLOROBUTYL 1-1/4"X100'
Steam Hose; 1-1/4" Inside Diameter; 1.81" Outside Diameter; Chlorobutyl Rubber Inner Material; EPDM Outer Material; Black; 270 PSI | 19 Bar Operating Pressure
Part #
T341AA125X100
BDI #
24463613
Details
1524.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T341AA125X100/p/24463613
Your Price
$ 1,524.40 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.4
EAN
0082235316652
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Chlorobutyl Rubber
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 410 Deg F
Operating Pressure
270 PSI | 19 Bar
Typical Use
Shipyard | Chemical Plant | Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
12.5" Minimum Bend Radius | High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://kuriyama.com
Weight / LBS
89
Long Description
Steam Hose; 1-1/4" Inside Diameter; 1.81" Outside Diameter; Chlorobutyl Rubber Inner Material; EPDM Outer Material; Black; 270 PSI | 19 Bar Operating Pressure
Outside Diameter
1.81 Inch | 45.974 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

