Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T352AA071X12.6 https://www.bdiexpress.com/medias/INDKURHOSEXX-T352AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgyNXxpbWFnZS9qcGVnfGFERXlMMmcxWVM4eE1UQXdNelUzTURBMk1UTTBNaTlKVGtSTFZWSklUMU5GV0ZoZlZETTFNa0ZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w2MDBjMjY1Y2M0NjVmMGQwNjY3YzI1MzdmZTk5YjA2ZmUyYWJkNTc5Mzg1NDcwNTllMTZjOTEyYTZhMWU4ZjJi
24466610 Hoses 

KURIYAMA KURIYAMA

T352AA071X12.6

Description

T352AA071X12.6 RADIATOR HOSE ; 11/16" ID X 12.6' L

Steam Hose; 23/32" Inside Diameter; 1.02" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 75 PSI | 5 Bar Operating Pressure

Part #

T352AA071X12.6

BDI #
24466610

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

64.89 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 64.89 / each
$ 65.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.11
EAN
0082235313399
Product Group - BDI
F02192
Type of Hose
Steam and Hot Water | Radiator
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 248 Deg F
Operating Pressure
75 PSI | 5 Bar
Price Unit
COIL
Package Quantity
12.5FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 12.5 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://kuriyama.com
Weight / LBS
3
Long Description
Steam Hose; 23/32" Inside Diameter; 1.02" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
0.719 Inch | 18.263 Millimeter
Outside Diameter
1.02 Inch | 25.908 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh