https://www.bdiexpress.com/medias/INDKURHOSEXX-T352AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgyNXxpbWFnZS9qcGVnfGFERXlMMmcxWVM4eE1UQXdNelUzTURBMk1UTTBNaTlKVGtSTFZWSklUMU5GV0ZoZlZETTFNa0ZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w2MDBjMjY1Y2M0NjVmMGQwNjY3YzI1MzdmZTk5YjA2ZmUyYWJkNTc5Mzg1NDcwNTllMTZjOTEyYTZhMWU4ZjJi
https://www.bdiexpress.com/medias/INDKURHOSEXX-T352AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgyNXxpbWFnZS9qcGVnfGFERXlMMmcxWVM4eE1UQXdNelUzTURBMk1UTTBNaTlKVGtSTFZWSklUMU5GV0ZoZlZETTFNa0ZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w2MDBjMjY1Y2M0NjVmMGQwNjY3YzI1MzdmZTk5YjA2ZmUyYWJkNTc5Mzg1NDcwNTllMTZjOTEyYTZhMWU4ZjJi
KURIYAMA
KURIYAMA
T352AA078X12.6
KURIYAMA KURIYAMA
Description
T352AA078X12.6 RADIATOR HOSE ; 13/16" ID X 12.6' L
Steam Hose; 13/16" Inside Diameter; 1.1" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Part #
T352AA078X12.6
BDI #
24466612
Details
66.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T352AA078X12-6/p/24466612
Your Price
$ 66.95 / each
$ 67.00 / each BDIExpress
$ 67.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.12
EAN
0082235313400
Product Group - BDI
F02192
Type of Hose
Steam and Hot Water | Radiator
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 248 Deg F
Operating Pressure
75 PSI | 5 Bar
Price Unit
COIL
Package Quantity
12.5FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 12.5 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://kuriyama.com
Weight / LBS
3.25
Long Description
Steam Hose; 13/16" Inside Diameter; 1.1" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Outside Diameter
1.1 Inch | 27.94 Millimeter
Inside Diameter
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

