https://www.bdiexpress.com/medias/INDKURHOSEXX-T352AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgyNXxpbWFnZS9qcGVnfGFERXlMMmcxWVM4eE1UQXdNelUzTURBMk1UTTBNaTlKVGtSTFZWSklUMU5GV0ZoZlZETTFNa0ZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w2MDBjMjY1Y2M0NjVmMGQwNjY3YzI1MzdmZTk5YjA2ZmUyYWJkNTc5Mzg1NDcwNTllMTZjOTEyYTZhMWU4ZjJi
https://www.bdiexpress.com/medias/INDKURHOSEXX-T352AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgyNXxpbWFnZS9qcGVnfGFERXlMMmcxWVM4eE1UQXdNelUzTURBMk1UTTBNaTlKVGtSTFZWSklUMU5GV0ZoZlZETTFNa0ZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w2MDBjMjY1Y2M0NjVmMGQwNjY3YzI1MzdmZTk5YjA2ZmUyYWJkNTc5Mzg1NDcwNTllMTZjOTEyYTZhMWU4ZjJi
KURIYAMA
KURIYAMA
T352AA189X12.6
KURIYAMA KURIYAMA
Description
T352AA189X12.6 RADIATOR HOSE ; 1-7/8" ID X 12.6' L
Radiator Hose; 1-7/8" Inside Diameter; 2.28" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Part #
T352AA189X12.6
BDI #
24466632
Details
130.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T352AA189X12-6/p/24466632
Your Price
$ 130.81 / each
$ 131.00 / each BDIExpress
$ 131.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.31
EAN
0082235313334
Product Group - BDI
F02192
Type of Hose
Hot Water | Radiator
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 248 Deg F
Operating Pressure
75 PSI | 5 Bar
Price Unit
COIL
Package Quantity
12.5FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 12.5 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Radiator
Manufacturer URL
https://kuriyama.com
Weight / LBS
8.75
Long Description
Radiator Hose; 1-7/8" Inside Diameter; 2.28" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Outside Diameter
2.28 Inch | 57.912 Millimeter
Inside Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

