Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T405LB300X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-T405LB-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwN3xpbWFnZS9qcGVnfGFEbG1MMmcyTnk4eE1UQXdNelUzTURRMU5EVTFPQzlKVGtSTFZWSklUMU5GV0ZoZlZEUXdOVXhDWDBkU1dWOHpNREI0TXpBd0xtcHdad3w5NTZlNWE5NDVkYWVhZmU2ZmE4Y2FlNmVlYjgzMWE1NDIwMjQ2MDlkZjdlMzM2ZTI0ZDBmZmY5ZTk3ZGQyNGUw
24463736 Hoses 

KURIYAMA KURIYAMA

T405LB300X100

Description

T405LB300X100 FOOD S/D HOSE ; POR 3"X100' 150PSI GRAY

Food Grade Hose; 3" Inside Diameter; 3.54" Outside Diameter; NBR | PVC Inner Material; NBR Outer Material; Gray; 150 PSI | 10.3 Bar Operating Pressure

Part #

T405LB300X100

BDI #
24463736

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
200
EAN
0082235312441
Product Group - BDI
F02192
Type of Hose
Food Grade
Inner Material
NBR | PVC
Outer Material
NBR
Color
Gray
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
12" Minimum Bend Radius | Spiraled High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food Grade
Manufacturer URL
https://kuriyama.com
Weight / LBS
200
Long Description
Food Grade Hose; 3" Inside Diameter; 3.54" Outside Diameter; NBR | PVC Inner Material; NBR Outer Material; Gray; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.54 Inch | 89.916 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh