https://www.bdiexpress.com/medias/MFRORSHOSEXX-26969278-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNDB8aW1hZ2UvanBlZ3xhR1V4TDJnMk5TOHhNRFkwTlRJM05EZ3lNRFl6T0M5TlJsSlBVbE5JVDFORldGaGZNalk1TmpreU56aGZNekF3ZURNd01DNXFjR2N8MGFjZTA1NmVjMGQxNmU0ZWU0NDMzNDI3NGE2ZTIyYzI5NTE4MTdkZjU1ODQwNWExNDZmY2MxZjg0YjRkYzg2Ng
NOTRAX
NOTRAX
T43S6050RD
NOTRAX NOTRAX
Description
T43S6050RD HOSE, ACCESSORY T43 50' -3/4" ID (SMARTCATALOG)
Hot Water Hose; 5/8" Inside Diameter; 50' Length; Red Color; Rubber Cover Material; 200 Degree F Operating Temperature; For Food Service Kitchen Washes
Part #
T43S6050RD
BDI #
26969278
Details
165.3076805
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T43S6050RD/p/26969278
Your Price
$ 165.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
662641043336
Weight / US pound
16.5
Product Group - BDI
S00266
Noun
Hose
Keyword String
Hot Water
Manufacturer URL
https://www.notrax.com
Product Detail
Hot Water Hose
Product Specification
5/8" Inside Diameter; 50' Length; Red Color; Rubber Cover Material; 200 Degree F Operating Temperature
Long Description
Hot Water Hose; 5/8" Inside Diameter; 50' Length; Red Color; Rubber Cover Material; 200 Degree F Operating Temperature; For Food Service Kitchen Washes