Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T455LL200X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-T455LL-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzMnxpbWFnZS9qcGVnfGFHUTNMMmhrWlM4eE1UQXdNelUzTVRnek1EZ3hOQzlKVGtSTFZWSklUMU5GV0ZoZlZEUTFOVXhNWDFkSVZGOHpNREI0TXpBd0xtcHdad3w3YmE2NTQ3Y2I2MDAyNGYzYjBmNmJhOTkzMGMxZGMzOGJlYjdkNzIzOTU0YTA0M2I2YmUwNWVlYjNhZDBjYzMy
24445318 Hoses 

KURIYAMA KURIYAMA

T455LL200X100

Description

T455LL200X100 FOOD DISCHARGE HOSE ; 2"X100' 150PSI

Food Grade Hose; 2" Inside Diameter; 2.48" Outside Diameter; NBR Inner Material; NBR | PVC Outer Material; White; 150 PSI | 10.3 Bar Operating Pressure

Part #

T455LL200X100

BDI #
24445318

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1809.71 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,809.71 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
42.18
EAN
0082235312434
Product Group - BDI
F02192
Type of Hose
Food Grade
Inner Material
NBR
Outer Material
NBR | PVC
Color
White
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food Grade
Manufacturer URL
https://kuriyama.com
Weight / LBS
95
Long Description
Food Grade Hose; 2" Inside Diameter; 2.48" Outside Diameter; NBR Inner Material; NBR | PVC Outer Material; White; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
2.48 Inch | 62.992 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh