https://www.bdiexpress.com/medias/INDKURHOSEXX-T614AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg3N3xpbWFnZS9qcGVnfGFEQXhMMmd3TlM4eE1UQXdNelUzTkRFNU1ERXhNQzlKVGtSTFZWSklUMU5GV0ZoZlZEWXhORUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wxZDY3ZGYyMDZhMjJmZjU0NjM0MjNmNzk1ZThiYTFlZGY3NDViNWZmMDYyOGExNGIzNmE4Y2QyYzI5Nzg4NDlk
https://www.bdiexpress.com/medias/INDKURHOSEXX-T614AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg3N3xpbWFnZS9qcGVnfGFEQXhMMmd3TlM4eE1UQXdNelUzTkRFNU1ERXhNQzlKVGtSTFZWSklUMU5GV0ZoZlZEWXhORUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wxZDY3ZGYyMDZhMjJmZjU0NjM0MjNmNzk1ZThiYTFlZGY3NDViNWZmMDYyOGExNGIzNmE4Y2QyYzI5Nzg4NDlk
KURIYAMA
KURIYAMA
T614AA200X100
KURIYAMA KURIYAMA
Description
T614AA200X100 PETROLEUM HOSE ; 2"X100' 150PSI TAR/ASPHALT S/D
Suction and Discharge Hose; 2" Inside Diameter; 2.72" Outside Diameter; NBR Inner Material; Chlorosulphonated Polyethylene Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
T614AA200X100
BDI #
24463950
Details
3818.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T614AA200X100/p/24463950
Your Price
$ 3,818.21 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.98
EAN
0082235307636
Product Group - BDI
F02192
Type of Hose
Petroleum | Suction and Discharge
Inner Material
NBR
Outer Material
Chlorosulphonated Polyethylene Rubber
Color
Black
Operating Temperature Range
-4 To 356 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
10" Minimum Bend Radius | High Tensile Textile Cord with Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
164
Long Description
Suction and Discharge Hose; 2" Inside Diameter; 2.72" Outside Diameter; NBR Inner Material; Chlorosulphonated Polyethylene Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.72 Inch | 69.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

