https://www.bdiexpress.com/medias/INDKURHOSEXX-T629AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5NHxpbWFnZS9qcGVnfGFEaGxMMmd4TWk4eE1UQXdNelUzTkRVNE16TXlOaTlKVGtSTFZWSklUMU5GV0ZoZlZEWXlPVUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w4ZmNkZmM3OGMxMGEwMzBkYjc4MGExNmI4ZmI0MjAzODdiNzJkMWYxMzE5NDc1N2E2MzZiNmFkYzM5NmUyZjA1
https://www.bdiexpress.com/medias/INDKURHOSEXX-T629AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5NHxpbWFnZS9qcGVnfGFEaGxMMmd4TWk4eE1UQXdNelUzTkRVNE16TXlOaTlKVGtSTFZWSklUMU5GV0ZoZlZEWXlPVUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w4ZmNkZmM3OGMxMGEwMzBkYjc4MGExNmI4ZmI0MjAzODdiNzJkMWYxMzE5NDc1N2E2MzZiNmFkYzM5NmUyZjA1
KURIYAMA
KURIYAMA
T629AA250X100
KURIYAMA KURIYAMA
Description
T629AA250X100 BIOFUEL PETROLEUM S/D HOSE ; BLACK 2-1/2X100
Suction and Discharge Hose; 2-1/2" Inside Diameter; 2.95" Outside Diameter; Rubber Inner Material; Neoprene Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
T629AA250X100
BDI #
24463978
Details
2660.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T629AA250X100/p/24463978
Your Price
$ 2,660.49 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.64
EAN
0082235314111
Product Group - BDI
F02192
Type of Hose
Petroleum | Suction and Discharge
Inner Material
Rubber
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Truck and Tank Car
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
10" Minimum Bend Radius | High Tensile Textile Cord with Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
142
Long Description
Suction and Discharge Hose; 2-1/2" Inside Diameter; 2.95" Outside Diameter; Rubber Inner Material; Neoprene Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.95 Inch | 74.93 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

