Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T653AA250X12.6 https://www.bdiexpress.com/medias/INDKURHOSEXX-T653AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNnxpbWFnZS9qcGVnfGFEVTFMMmczTlM4eE1UQXdNelUzTlRNMk9UYzFPQzlKVGtSTFZWSklUMU5GV0ZoZlZEWTFNMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wwYzgxNzhkY2RiZWUxNGVkYWFiZGJmMzZmYjEwNzI1NThmY2EzMWQzMDdkMmM4ZTRkNDYwMDk3ODMzMzVjNDg2
24466678 Hoses 

KURIYAMA KURIYAMA

T653AA250X12.6

Description

T653AA250X12.6 MARINE EXHAUST HOSE ; SOFT WALL 2-1/2"X12.6'

Petroleum Hose; 2-1/2" Inside Diameter; 3.03" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5 Bar Operating Pressure

Part #

T653AA250X12.6

BDI #
24466678

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

259.56 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 259.56 / each
$ 260.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.58
EAN
0082235311331
Product Group - BDI
F02192
Type of Hose
Petroleum | Marine Exhaust
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-22 To 212 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Bilge Pump Connection
Price Unit
FT
Package Quantity
12.5FT
Order in Multiples of
12.5FT
Minimum Order Quantity
12.5 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://kuriyama.com
Weight / LBS
17.125
Long Description
Petroleum Hose; 2-1/2" Inside Diameter; 3.03" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Outside Diameter
3.03 Inch | 76.962 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh