https://www.bdiexpress.com/medias/INDKURHOSEXX-T714LG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1NHxpbWFnZS9qcGVnfGFHSXpMMmc0T1M4eE1UQXdNelUzTlRrMU9UVTRNaTlKVGtSTFZWSklUMU5GV0ZoZlZEY3hORXhIWDBkU1RsOHpNREI0TXpBd0xtcHdad3w1MThhYjMxOTRkYWY1Zjc5NDVkM2NjYTgxZTJmYzQ2MmQzNzEyNTljMmMxYjEwYTAyZjk1NTI3Mzg4ZWZlZjRh
https://www.bdiexpress.com/medias/INDKURHOSEXX-T714LG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1NHxpbWFnZS9qcGVnfGFHSXpMMmc0T1M4eE1UQXdNelUzTlRrMU9UVTRNaTlKVGtSTFZWSklUMU5GV0ZoZlZEY3hORXhIWDBkU1RsOHpNREI0TXpBd0xtcHdad3w1MThhYjMxOTRkYWY1Zjc5NDVkM2NjYTgxZTJmYzQ2MmQzNzEyNTljMmMxYjEwYTAyZjk1NTI3Mzg4ZWZlZjRh
KURIYAMA
KURIYAMA
T714LG500X20
KURIYAMA KURIYAMA
Description
T714LG500X20 MATERIAL HANDLING HOSE ; GREEN CORRUGATED 5"X20'
Material Handling Hose; 5" Inside Diameter; 5.63" Outside Diameter; Gum Rubber Inner Material; SBR Outer Material; Green; 75 PSI | 5 Bar Operating Pressure
Part #
T714LG500X20
BDI #
24464042
Details
928.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T714LG500X20/p/24464042
Your Price
$ 928.03 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.73
EAN
0082235320026
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Gum Rubber
Outer Material
SBR
Color
Green
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
75 PSI | 5 Bar
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
12.5" Minimum Bend Radius | Spiraled High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
76
Long Description
Material Handling Hose; 5" Inside Diameter; 5.63" Outside Diameter; Gum Rubber Inner Material; SBR Outer Material; Green; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.63 Inch | 143.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

