https://www.bdiexpress.com/medias/INDKURHOSEXX-T714LG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1NHxpbWFnZS9qcGVnfGFHSXpMMmc0T1M4eE1UQXdNelUzTlRrMU9UVTRNaTlKVGtSTFZWSklUMU5GV0ZoZlZEY3hORXhIWDBkU1RsOHpNREI0TXpBd0xtcHdad3w1MThhYjMxOTRkYWY1Zjc5NDVkM2NjYTgxZTJmYzQ2MmQzNzEyNTljMmMxYjEwYTAyZjk1NTI3Mzg4ZWZlZjRh
https://www.bdiexpress.com/medias/INDKURHOSEXX-T714LG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1NHxpbWFnZS9qcGVnfGFHSXpMMmc0T1M4eE1UQXdNelUzTlRrMU9UVTRNaTlKVGtSTFZWSklUMU5GV0ZoZlZEY3hORXhIWDBkU1RsOHpNREI0TXpBd0xtcHdad3w1MThhYjMxOTRkYWY1Zjc5NDVkM2NjYTgxZTJmYzQ2MmQzNzEyNTljMmMxYjEwYTAyZjk1NTI3Mzg4ZWZlZjRh
KURIYAMA
KURIYAMA
T714LG600X50
KURIYAMA KURIYAMA
Description
T714LG600X50 MATERIAL HANDLING HOSE ; GREEN CORRUGATED 6"X50
Material Handling Hose; 6" Inside Diameter; 6.85" Outside Diameter; Gum Rubber Inner Material; SBR Outer Material; Green; 75 PSI | 5 Bar Operating Pressure
Part #
T714LG600X50
BDI #
24464048
Details
3016.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T714LG600X50/p/24464048
Your Price
$ 3,016.87 / REEL
$ 3,017.00 / REEL BDIExpress
$ 3,017.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
2.14
EAN
0082235320023
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Gum Rubber
Outer Material
SBR
Color
Green
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
75 PSI | 5 Bar
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
24" Minimum Bend Radius | Spiraled High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
237.5
Long Description
Material Handling Hose; 6" Inside Diameter; 6.85" Outside Diameter; Gum Rubber Inner Material; SBR Outer Material; Green; 75 PSI | 5 Bar Operating Pressure
Outside Diameter
6.85 Inch | 173.99 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


