https://www.bdiexpress.com/medias/INDKURHOSEXX-T720AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1OHxpbWFnZS9qcGVnfGFESm1MMmhrT0M4eE1UQXdNelUzTmpFMU5qRTVNQzlKVGtSTFZWSklUMU5GV0ZoZlZEY3lNRUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w5MTI5OTk4YzNjOGVmZjA3MWVhM2QwNjQwMjBjMzIwMDFjN2IwZTliMTkyZDQ1ODIxNjRlNDllNjY0MjJlMzU1
https://www.bdiexpress.com/medias/INDKURHOSEXX-T720AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1OHxpbWFnZS9qcGVnfGFESm1MMmhrT0M4eE1UQXdNelUzTmpFMU5qRTVNQzlKVGtSTFZWSklUMU5GV0ZoZlZEY3lNRUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w5MTI5OTk4YzNjOGVmZjA3MWVhM2QwNjQwMjBjMzIwMDFjN2IwZTliMTkyZDQ1ODIxNjRlNDllNjY0MjJlMzU1
KURIYAMA
KURIYAMA
T720AA800X20
KURIYAMA KURIYAMA
Description
T720AA800X20 BULK MATERIAL S/D HOSE ; 8"X20'
Material Handling Hose; 8" Inside Diameter; 8.7" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Part #
T720AA800X20
BDI #
24464066
Details
2080.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T720AA800X20/p/24464066
Your Price
$ 2,080.60 / REEL
$ 2,081.00 / REEL BDIExpress
$ 2,081.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
2.72
EAN
0082235316809
Product Group - BDI
F02192
Type of Hose
Material Handling | Suction and Discharge
Inner Material
Rubber
Outer Material
SBR | Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Grain and Dry Cement
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
32" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
121
Long Description
Material Handling Hose; 8" Inside Diameter; 8.7" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
8.7 Inch | 220.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


