https://www.bdiexpress.com/medias/INDKURHOSEXX-T720LG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwMHxpbWFnZS9qcGVnfGFHWm1MMmhrWlM4eE1UQXdNelUzTmpNMU1qYzVPQzlKVGtSTFZWSklUMU5GV0ZoZlZEY3lNRXhIWDBkU1RsOHpNREI0TXpBd0xtcHdad3w3MWVlYTZlOThkMmVjYWM1ZTFjM2RkOGFmOWYxYjQwYjgxZWY5ODEwNWJhY2IwMTEwOWM4NTJiOTA0YjQ0N2Zi
https://www.bdiexpress.com/medias/INDKURHOSEXX-T720LG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwMHxpbWFnZS9qcGVnfGFHWm1MMmhrWlM4eE1UQXdNelUzTmpNMU1qYzVPQzlKVGtSTFZWSklUMU5GV0ZoZlZEY3lNRXhIWDBkU1RsOHpNREI0TXpBd0xtcHdad3w3MWVlYTZlOThkMmVjYWM1ZTFjM2RkOGFmOWYxYjQwYjgxZWY5ODEwNWJhY2IwMTEwOWM4NTJiOTA0YjQ0N2Zi
KURIYAMA
KURIYAMA
T720LG800X20
KURIYAMA KURIYAMA
Description
T720LG800X20 BULK MATERIAL S/D HOSE ; 8"X20'
Suction and Discharge Hose; 8" Inside Diameter; 8.78" Outside Diameter; Gum Rubber Inner Material; SBR | EPDM Outer Material; Green; 75 PSI | 5 Bar Operating Pressure
Part #
T720LG800X20
BDI #
24464076
Details
2447.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T720LG800X20/p/24464076
Your Price
$ 2,447.28 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
3.18
EAN
0082235306874
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Gum Rubber
Outer Material
SBR | EPDM
Color
Green
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Grain/Flour and Pellet Transfer
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
32" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire and Static Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
140.2
Long Description
Suction and Discharge Hose; 8" Inside Diameter; 8.78" Outside Diameter; Gum Rubber Inner Material; SBR | EPDM Outer Material; Green; 75 PSI | 5 Bar Operating Pressure
Outside Diameter
8.78 Inch | 223.012 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


