https://www.bdiexpress.com/medias/INDKURHOSEXX-T7-AA-BLK-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTl8aW1hZ2UvanBlZ3xhRGN5TDJnd05pODVPREExTlRZNU1qSTRPRE13TDBsT1JFdFZVa2hQVTBWWVdGOVVOMTlCUVY5Q1RFdGZORjh6TURCNE16QXdMbXB3Wnd8OWM0MjVhYmFmZThjZGE4OTMwNzhhNDgyMmMxZWMxNDZjZGI4ZTRjM2YyNWRkNGNkMDBmMDk5YWI4OGFhMDBlMQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-T7-AA-BLK-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTl8aW1hZ2UvanBlZ3xhRGN5TDJnd05pODVPREExTlRZNU1qSTRPRE13TDBsT1JFdFZVa2hQVTBWWVdGOVVOMTlCUVY5Q1RFdGZORjh6TURCNE16QXdMbXB3Wnd8OWM0MjVhYmFmZThjZGE4OTMwNzhhNDgyMmMxZWMxNDZjZGI4ZTRjM2YyNWRkNGNkMDBmMDk5YWI4OGFhMDBlMQ
KURIYAMA
KURIYAMA
T750AA100X50
KURIYAMA KURIYAMA
Description
T750AA100X50 BLACK MATERIAL BLAST HOSE ; 1" ID MUST ORDER IN 500FT INCREMENTS
Hose; Material Handling; 1" Inside Diameter; 1.89" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
T750AA100X50
BDI #
21443726
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T750AA100X50/p/21443726
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
22
EAN
0822353126226
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Designed to Convey Abrasives | Sand and Shot Blast Material
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
104
Long Description
Hose; Material Handling; 1" Inside Diameter; 1.89" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh