Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T760LE400X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-T760LE-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzNnxpbWFnZS9qcGVnfGFEQTJMMmd4TlM4eE1UQXdNelUzT1RFd05UTXhNQzlKVGtSTFZWSklUMU5GV0ZoZlZEYzJNRXhGWDBKTVZWOHpNREI0TXpBd0xtcHdad3wwZjIwZTQwYmY2ZDdjNjkwMzlhNzdjZDUxMzQ0MTc4NmZiOTcyZGVhM2Q1NDYyODRiYTQ2MzlkYWY0OGVkZjBj
24464154 Hoses 

KURIYAMA KURIYAMA

T760LE400X100

Description

T760LE400X100 FOOD DISCHARGE HOSE ; 4"X100'

Food Grade Hose; 4" Inside Diameter; 4.65" Outside Diameter; Rubber Inner Material; SBR | EPDM Outer Material; Blue; 75 PSI | 5 Bar Operating Pressure

Part #

T760LE400X100

BDI #
24464154

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2836.62 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,836.62 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.96
EAN
0082235317760
Product Group - BDI
F02192
Type of Hose
Food Grade
Inner Material
Rubber
Outer Material
SBR | EPDM
Color
Blue
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
75 PSI | 5 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Spiraled High Tensile Textile Cord with Static Wire
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food Grade
Manufacturer URL
https://kuriyama.com
Weight / LBS
212
Long Description
Food Grade Hose; 4" Inside Diameter; 4.65" Outside Diameter; Rubber Inner Material; SBR | EPDM Outer Material; Blue; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.65 Inch | 118.11 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh