https://www.bdiexpress.com/medias/INDKURHOSEXX-T957LL-BIEG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0NHxpbWFnZS9qcGVnfGFEUmlMMmhqT0M4eE1UQXdNelU0TURRNE1UVTJOaTlKVGtSTFZWSklUMU5GV0ZoZlZEazFOMHhNWDBKSlJVZGZNekF3ZURNd01DNXFjR2N8MGU0ZDVhYjEwZTljNDA1MzU1MDJlZDU0ODZhNjc5M2JiYjZiNjk5MzEwM2JkNmM5MDk4NTRlZjgzNzkyN2I4Mg
https://www.bdiexpress.com/medias/INDKURHOSEXX-T957LL-BIEG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0NHxpbWFnZS9qcGVnfGFEUmlMMmhqT0M4eE1UQXdNelU0TURRNE1UVTJOaTlKVGtSTFZWSklUMU5GV0ZoZlZEazFOMHhNWDBKSlJVZGZNekF3ZURNd01DNXFjR2N8MGU0ZDVhYjEwZTljNDA1MzU1MDJlZDU0ODZhNjc5M2JiYjZiNjk5MzEwM2JkNmM5MDk4NTRlZjgzNzkyN2I4Mg
KURIYAMA
KURIYAMA
T957LL150X100
KURIYAMA KURIYAMA
Description
T957LL150X100 COOLANT HOSE ; 1-1/2"X100' FIBERGLASS FURNACE DOOR
Specialty Hose; 1-1/2" Inside Diameter; 2.13" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Beige; 300 PSI | 21 Bar Operating Pressure
Part #
T957LL150X100
BDI #
24464194
Details
1999.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T957LL150X100/p/24464194
Your Price
$ 1,999.23 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.44
EAN
0082235302903
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
EPDM
Outer Material
EPDM
Color
Beige
Operating Temperature Range
-40 To 248 Deg F Tube | -40 To 1000 Deg F Cover
Operating Pressure
300 PSI | 21 Bar
Typical Use
Furnace Door Coolant | Mill | Glass Plant | Foundry
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Specialty
Manufacturer URL
https://kuriyama.com
Weight / LBS
98
Long Description
Specialty Hose; 1-1/2" Inside Diameter; 2.13" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Beige; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
2.13 Inch | 54.102 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

