Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TBLU300X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-TBLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NTV8aW1hZ2UvanBlZ3xhR0prTDJnMU1DOHhNVEF3TXpVNE1UZzVNRFU1TUM5SlRrUkxWVkpJVDFORldGaGZWRUpNVlY4ek1EQjRNekF3TG1wd1p3fGU4ZjYzMGQyZjJjOTk1NmQxOTdhYTlhOGQ1MjBlY2UyOTk4ODg3OTQyNGZiMWUyYzFiM2RkNDY4NzRkMWU3MGQ
24448869 Hoses 

KURIYAMA KURIYAMA

TBLU300X100

Description

TBLU300X100 SUCTION HOSE ; TIGER BLUE 3"X100' EPDM

Suction Hose; 3" Inside Diameter; 3.6" Outside Diameter; EPDM Inner Material; Polyethylene Outer Material; Blue; 45 PSI | 3 Bar Operating Pressure

Part #

TBLU300X100

BDI #
24448869

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1331.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,331.79 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
51.71
EAN
0082235314207
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
EPDM
Outer Material
Polyethylene
Color
Blue
Operating Temperature Range
-40 To 160 Deg F
Operating Pressure
45 PSI | 3 Bar
Typical Use
Agriculture Liquid Fertilizer | Irrigation Line | Liquid Manure Handling | Marine Bilge Discharge | Pump Rental and Construction Dewatering | Pump Trash
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
7" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
114
Long Description
Suction Hose; 3" Inside Diameter; 3.6" Outside Diameter; EPDM Inner Material; Polyethylene Outer Material; Blue; 45 PSI | 3 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.6 Inch | 91.44 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh