https://www.bdiexpress.com/medias/INDKURHOSEXX-TF2MT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1MnxpbWFnZS9qcGVnfGFHVXhMMmd3WVM4eE1UQXdNelU0TWpRME56WTBOaTlKVGtSTFZWSklUMU5GV0ZoZlZFWXlUVlJmUWt4TFh6TXdNSGd6TURBdWFuQm58NDE4NWNhNDFiMDZlMzNiM2U2MDc1Yzg1NTlkYTNhMmVhZWZjM2U2ZjM4YjdkMjg3NGIwMTgyOTkwODQyYmU0OQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-TF2MT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1MnxpbWFnZS9qcGVnfGFHVXhMMmd3WVM4eE1UQXdNelU0TWpRME56WTBOaTlKVGtSTFZWSklUMU5GV0ZoZlZFWXlUVlJmUWt4TFh6TXdNSGd6TURBdWFuQm58NDE4NWNhNDFiMDZlMzNiM2U2MDc1Yzg1NTlkYTNhMmVhZWZjM2U2ZjM4YjdkMjg3NGIwMTgyOTkwODQyYmU0OQ
KURIYAMA
KURIYAMA
TF2MT-40
KURIYAMA KURIYAMA
Description
TF2MT-40 HYDRAULIC HOSE ; 2-1/2" IDX3.01" OD MINE TUFF SBR
Hydraulic Hose; 2-1/2" Inside Diameter; 3.01" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1100 PSI | 75.8 Bar Operating Pressure
Part #
TF2MT-40
BDI #
24710118
Details
46.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TF2MT-40/p/24710118
Your Price
$ 46.35 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
2.21
EAN
0082235319481
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
0 To 257 Deg F
Operating Pressure
1100 PSI | 75.8 Bar
Price Unit
REEL
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
2.21
Long Description
Hydraulic Hose; 2-1/2" Inside Diameter; 3.01" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1100 PSI | 75.8 Bar Operating Pressure
Outside Diameter
3.01 Inch | 76.454 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

