KURIYAMA
KURIYAMA
TG600X100
KURIYAMA KURIYAMA
Description
TG600X100 SUCTION HOSE ; 6.85" ODX100' GREEN EPDM
Suction Hose; 6" Inside Diameter; 6.85" Outside Diameter; EPDM Inner Material; Polyethylene Outer Material; Green; 30 PSI | 2.1 Bar Operating Pressure
Part #
TG600X100
BDI #
21443738
Details
4019.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TG600X100/p/21443738
Your Price
$ 4,019.06 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
1.39
EAN
0082235312029
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
EPDM
Outer Material
Polyethylene
Color
Green
Operating Temperature Range
-40 To 160 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Agriculture Liquid Fertilizer | Irrigation Line | Liquid Manure Handling | Marine Bilge Discharge | Pump Rental and Construction Dewatering | Pump Trash
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
20" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
307
Long Description
Suction Hose; 6" Inside Diameter; 6.85" Outside Diameter; EPDM Inner Material; Polyethylene Outer Material; Green; 30 PSI | 2.1 Bar Operating Pressure
Outside Diameter
6.85 Inch | 173.99 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


