KURIYAMA
KURIYAMA
TG600X20
KURIYAMA KURIYAMA
Description
TG600X20 SUCTION HOSE ; TIGER GREEN 6"X20' EPDM
Suction Hose; 6" Inside Diameter; 6.85" Outside Diameter; EPDM Inner Material; Polyethylene Outer Material; Green; 30 PSI | 2.1 Bar Operating Pressure
Part #
TG600X20
BDI #
24464420

Details
804.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TG600X20/p/24464420
Your Price
$ 804.84 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
1.52
EAN
0082235312929
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
EPDM
Outer Material
Polyethylene
Color
Green
Operating Temperature Range
-40 To 160 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Agriculture Liquid Fertilizer | Irrigation Line | Liquid Manure Handling | Marine Bilge Discharge | Pump Rental and Construction Dewatering | Pump Trash
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
20" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
61.4
Long Description
Suction Hose; 6" Inside Diameter; 6.85" Outside Diameter; EPDM Inner Material; Polyethylene Outer Material; Green; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.85 Inch | 173.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh