KURIYAMA
KURIYAMA
THT600X20
KURIYAMA KURIYAMA
Description
THT600X20 MATERIAL HANDLING HOSE ; TIGER HITEMP 6"X20' WET OR DRY EPDM
Material Handling Hose; 6" Inside Diameter; 6.87" Outside Diameter; EPDM Inner Material; Polyethylene Outer Material; Black; 19 PSI | 1.31 Bar Operating Pressure
Part #
THT600X20
BDI #
24464440

Details
1100.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/THT600X20/p/24464440
Your Price
$ 1,100.04 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.7
EAN
0082235319456
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
EPDM
Outer Material
Polyethylene
Color
Black
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
19 PSI | 1.31 Bar
Typical Use
Agricultural Liquid Fertilizer | Fly Ash Collection | Hydroexcavation | Industrial Vacuum Equipment | Material Chute | Milling Machine Scrap Recovery | Sewer Truck Boom | Slurry Handling
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
10" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
73
Long Description
Material Handling Hose; 6" Inside Diameter; 6.87" Outside Diameter; EPDM Inner Material; Polyethylene Outer Material; Black; 19 PSI | 1.31 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.87 Inch | 174.498 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh