KURIYAMA
KURIYAMA
THT800X40
KURIYAMA KURIYAMA
Description
THT800X40 HI-TEMP HOSE ; POR TIGER HITEMP 8"X40'
Material Handling Hose; 8" Inside Diameter; 9.06" Outside Diameter; EPDM Inner Material; Polyethylene Outer Material; Black; 14 PSI | 0.9 Bar Operating Pressure
Part #
THT800X40
BDI #
24464446

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/THT800X40/p/24464446
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
80
EAN
0082235319637
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
EPDM
Outer Material
Polyethylene
Color
Black
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
14 PSI | 0.9 Bar
Typical Use
Agricultural Liquid Fertilizer | Fly Ash Collection | Hydroexcavation | Industrial Vacuum Equipment | Material Chute | Milling Machine Scrap Recovery | Sewer Truck Boom | Slurry Handling
Price Unit
FT
Package Quantity
40FT
Order in Multiples of
40FT
Minimum Order Quantity
40 FEET
Inch - Metric
Inch
Other Features
15" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
237.6
Long Description
Material Handling Hose; 8" Inside Diameter; 9.06" Outside Diameter; EPDM Inner Material; Polyethylene Outer Material; Black; 14 PSI | 0.9 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
9.06 Inch | 230.124 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh