KURIYAMA
KURIYAMA
TR1-600X20
KURIYAMA KURIYAMA
Description
TR1-600X20 MATERIAL HANDLING HOSE ; TIGERFLEX 6"X20' HEAVY DUTY
Material Handling Hose; 6" Inside Diameter; 7.03" Outside Diameter; SBR Inner Material; Black; 19 PSI | 1.31 Bar Operating Pressure
Part #
TR1-600X20
BDI #
24464486
Details
1157.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TR1-600X20/p/24464486
Your Price
$ 1,157.72 / REEL
$ 1,158.00 / REEL BDIExpress
$ 1,158.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.45
EAN
0082235313905
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
SBR
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
19 PSI | 1.31 Bar
Typical Use
Industrial Vacuum Equipment | Milling Machine Scrap Recovery | Shot Blast Recovery | Slurry Handling | Grain Handling
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
9.5" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
80
Long Description
Material Handling Hose; 6" Inside Diameter; 7.03" Outside Diameter; SBR Inner Material; Black; 19 PSI | 1.31 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
7.03 Inch | 178.562 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


