https://www.bdiexpress.com/medias/INDKURHOSEXX-TR1MT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNnxpbWFnZS9qcGVnfGFEVXlMMmhrTnk4eE1UQXdNelU0TkRJeE56RXhPQzlKVGtSTFZWSklUMU5GV0ZoZlZGSXhUVlJmUWt4TFh6TXdNSGd6TURBdWFuQm58ZjMzMzdkZDAzNDA4MDViNmRlMTVjNzc3OTc5ZjY2ZDkzZjc0MzI0NWEwOGY0YjU2NTMzYjQ2YWE4YTU5ODNhMA
https://www.bdiexpress.com/medias/INDKURHOSEXX-TR1MT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNnxpbWFnZS9qcGVnfGFEVXlMMmhrTnk4eE1UQXdNelU0TkRJeE56RXhPQzlKVGtSTFZWSklUMU5GV0ZoZlZGSXhUVlJmUWt4TFh6TXdNSGd6TURBdWFuQm58ZjMzMzdkZDAzNDA4MDViNmRlMTVjNzc3OTc5ZjY2ZDkzZjc0MzI0NWEwOGY0YjU2NTMzYjQ2YWE4YTU5ODNhMA
KURIYAMA
KURIYAMA
TR1MT-24
KURIYAMA KURIYAMA
Description
TR1MT-24 HYDRAULIC HOSE ; 1-1/2" IDX1.96" OD SYNTHETIC RUBBER
Hydraulic Hose; 1-1/2" Inside Diameter; 1.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 730 PSI | 50.3 Bar Operating Pressure
Part #
TR1MT-24
BDI #
24710162
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TR1MT-24/p/24710162
Your Price
$ 17.51 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.89
EAN
0082235319542
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
0 To 160 Deg F
Operating Pressure
730 PSI | 50.3 Bar
Price Unit
REEL
Inch - Metric
Inch
Other Features
19.7" Minimum Bend Radius | High Tensile Steel Wire Braid
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
0.9
Long Description
Hydraulic Hose; 1-1/2" Inside Diameter; 1.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 730 PSI | 50.3 Bar Operating Pressure
Outside Diameter
1.94 Inch | 49.276 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

