https://www.bdiexpress.com/medias/INDKURHOSEXX-TR2MT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1MHxpbWFnZS9qcGVnfGFHUTBMMmhqTlM4eE1UQXdNelU0TlRBd016VTFNQzlKVGtSTFZWSklUMU5GV0ZoZlZGSXlUVlJmUWt4TFh6TXdNSGd6TURBdWFuQm58OWUwYTA1MTI3YmQ3M2Y2YjE1MDcxZDdiMDhhNmY4ZjE3NWExZTg0MDU3ZDkzZmE1ODQ2NDQ5NmIxMTQwMGRhNg
https://www.bdiexpress.com/medias/INDKURHOSEXX-TR2MT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1MHxpbWFnZS9qcGVnfGFHUTBMMmhqTlM4eE1UQXdNelU0TlRBd016VTFNQzlKVGtSTFZWSklUMU5GV0ZoZlZGSXlUVlJmUWt4TFh6TXdNSGd6TURBdWFuQm58OWUwYTA1MTI3YmQ3M2Y2YjE1MDcxZDdiMDhhNmY4ZjE3NWExZTg0MDU3ZDkzZmE1ODQ2NDQ5NmIxMTQwMGRhNg
KURIYAMA
KURIYAMA
TR2MT-06
KURIYAMA KURIYAMA
Description
TR2MT-06 HYDRAULIC HOSE ; 3/8" IDX0.73" OD SYNTHETIC RUBBER
Hose; Hydraulic; 3/8" Inside Diameter; 0.73" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 4800 PSI - 331 Bar Operating Pressure
Part #
TR2MT-06
BDI #
21562205
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TR2MT-06/p/21562205
Your Price
$ 4.12 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.14
EAN
0082235318192
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4800 PSI | 331 Bar
Typical Use
Medium Pressure Service
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
0.31
Long Description
Hose; Hydraulic; 3/8" Inside Diameter; 0.73" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 4800 PSI - 331 Bar Operating Pressure
Outside Diameter
0.73 Inch | 18.542 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

