https://www.bdiexpress.com/medias/INDKURHOSEXX-TR2SN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MTh8aW1hZ2UvanBlZ3xhR05sTDJoa015ODVPREExTlRjd05qY3dOakl5TDBsT1JFdFZVa2hQVTBWWVdGOVVVakpUVGw5Q1RFdGZNekF3ZURNd01DNXFjR2N8YmQ2ZDQ5YmIyYTUxYzIwMWU2NDZhYjY5ZThmMThiNmI2YjMxMzMwNDJmZjFlYzRlMGMwNzZkOGI2NzZlMTlmZA
KURIYAMA
KURIYAMA
TR2SN-10
KURIYAMA KURIYAMA
Description
TR2SN-10 HYD HOSE ; 5/8" ID X 1" OD 2 WIRE BLACK
Hose; Hydraulic; 5/8" Inside Diameter; 1" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3630 PSI - 250 Bar Operating Pressure
Part #
TR2SN-10
BDI #
21443636
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TR2SN-10/p/21443636
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.23
EAN
0822353030448
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3630 PSI | 250 Bar
Typical Use
Medium Pressure Service
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
0.51
Long Description
Hose; Hydraulic; 5/8" Inside Diameter; 1" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3630 PSI - 250 Bar Operating Pressure
Outside Diameter
1 Inch | 25.4 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh