Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TR5-32 https://www.bdiexpress.com/medias/INDKURHOSEXX-TR5-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY2NnxpbWFnZS9qcGVnfGFEUm1MMmhoWVM4eE1UQXdNelU0TlRneU1qYzFNQzlKVGtSTFZWSklUMU5GV0ZoZlZGSTFYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDUxYmM1YjIyYjY4ODBiYjY1MTM2ZTNlNzU0MTIzZTBlNTNhYjIzNDNhYzAyYzg5YmUxNGJkM2ZjMjA1ZjA3ZGU
24710222 Hoses 

KURIYAMA KURIYAMA

TR5-32

Description

TR5-32 HYDRAULIC HOSE ; 1-13/16" IDX2.22" OD

Hydraulic Hose; 1-13/16" Inside Diameter; 2.22" Outside Diameter; Rubber Inner Material; Polyester Textile Outer Material; Black; 350 PSI | 24 Bar Operating Pressure

Part #

TR5-32

BDI #
24710222

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

28.84 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 28.84 / Foot
$ 29.00 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.91
EAN
0082235302950
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester Textile
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Air Brake | Power Steering | Turbocharger Oil Supply | Tilt Cab Cylinder | Transmission Coolant | Engine Coolant | Filtration Line
Price Unit
FT
Inch - Metric
Inch
Other Features
13.2" Minimum Bend Radius | 1 High Tensile Steel Braid
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
0.91
Long Description
Hydraulic Hose; 1-13/16" Inside Diameter; 2.22" Outside Diameter; Rubber Inner Material; Polyester Textile Outer Material; Black; 350 PSI | 24 Bar Operating Pressure
Inside Diameter
1.813 Inch | 46.05 Millimeter
Outside Diameter
2.22 Inch | 56.388 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh