KURIYAMA
KURIYAMA
UF1-350X100
KURIYAMA KURIYAMA
Description
UF1-350X100 MATERIAL HANDLING HOSE ; 1"X 4.21" OD X 100' LG
Material Handling Hose; 3-1/2" Inside Diameter; 4.21" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Black; 35 PSI | 2.4 Bar Operating Pressure
Part #
UF1-350X100
BDI #
21443744

Details
2897.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/UF1-350X100/p/21443744
Your Price
$ 2,897.39 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
67.13
EAN
0082235302044
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
35 PSI | 2.4 Bar
Typical Use
Agricultural Dry Fertilizer | Air Seeder Line | Fly Ash Collection | Industrial Vacuum Equipment | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
5" Minimum Bend Radius | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
148
Long Description
Material Handling Hose; 3-1/2" Inside Diameter; 4.21" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Black; 35 PSI | 2.4 Bar Operating Pressure
Inside Diameter
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.21 Inch | 106.934 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh